KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Flexible Current Probe, 300/3000A, PK3

EXTECH| Zoro #: G1562382| Mfr #: 382098

$649.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Safety Rating: CAT III 600 V
Item: AC Flexible Current Probe
Includes: Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562382 Mfr #: 382098
Safety Rating: CAT III 600 VItem: AC Flexible Current Probe
Includes: InstructionsFor Use With: Mfr. No. 382095
Amps AC: 300/3000AConnector Type: Proprietary
Manufacturers Warranty Length: 1 yr.AC Frequency Response: 45 to 65 Hz
Country of Origin (subject to change): Taiwan, Province of China

Description

Flexible Current Probes, Amps AC 300A/3000A, AC Frequency Response 45 to 65 Hz, Jaw Capacity 24 In, Jaw Capacity 610 mm, Connector Type Proprietary, For Use With G3255007, 3-Phase Power and Harmonics Analyzer, Accuracy +/-0.5% of Reading, Max Conductor Size Bus Bars, Safety Rating CAT III 600V, Includes Instructions, Package Quantity 3

Reviews