Extech

Air Velocity Meter

Extech Air Velocity Meter AN250W
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Anemometer
  • Sensing Method: Rotating Vane
  • Velocity (FPM): 295 to 5905 fpm
  • Velocity (MPS): 1.5 to 30 mps
  • Velocity (MPH): 3.3 to 67 mph
  • Air Velocity Accuracy: +/-5% Full Scale
  • Temp. Accuracy: +/-4 Degrees F
See full product details
$121.51

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Extech #AN250W Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Anemometer
  • Sensing Method: Rotating Vane
  • Velocity (FPM): 295 to 5905 fpm
  • Velocity (MPS): 1.5 to 30 mps
  • Velocity (MPH): 3.3 to 67 mph
  • Air Velocity Accuracy: +/-5% Full Scale
  • Temp. Accuracy: +/-4 Degrees F
  • Calibration Certificate: CE Certified, RoHS and WEEE compliant
  • Data Logging: Yes
  • Humidity Sensing: No
  • Vane Material: Plastic
  • Velocity (KPH): 5.4 to 108 kph
  • Interface: Bluetooth
  • Manufacturers Warranty Length: 2 yr
  • Dew Point Range: Not Applicable
  • Resolution: 1 fpm
  • Temp. Range: 14 Degrees to 122 Degrees F
  • Power Source: (3) AAA Batteries
  • Velocity (Knots): 2.9 to 58 knots
  • Display: Backlit LCD
  • Data Hold: Yes
  • Auto Power Off: Yes
  • Special Features: Visual and Audio Alarms
  • Safety Rating: CE, FCC, UKCA
  • Includes: (3) AAA Batteries
  • Product Type: Anemometer
  • Country of Origin (subject to change): China

Description

Anemometer, Rotating Vane Sensing Method, Data Logging Yes, Humidity Sensing No, Velocity (FPM) 295 to 5905 fpm, Velocity (MPS) 1.5 to 30 mps, Velocity (MPH) 3.3 to 67 mph, Velocity (KPH) 5.4 to 108 kph, Velocity (Knots) 2.9 to 58 knots, Air Velocity Accuracy +/-5 Percent Full Scale, Temp. Range 14 Degrees to 122 Degrees F, Data Hold Yes, Auto Power Off Yes, Interface Bluetooth, Calibration Certificate CE Certified, RoHS and WEEE compliant, Includes (3) AAA Batteries

Reviews of Extech #AN250W

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.