Analog Multimeter, 300V, 250mA, 1M Ohms

EXTECH| Zoro #: G0276954| Mfr #: 38073

$20.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0276954 Mfr #: 38073
Includes: Protective Holster, Test Leads, Battery, Instruction ManualAccuracy: +/-5% Full Scale
Mirrored Scale: NoSafety Rating: CAT II 300 V
Max. Ohms: 1 megohmItem: Mini Analog Multimeter
Decibels: -10 to +56 dBMax. AC Volts: 300
Max. DC Volts: 300Max. DC Amps: 250mA
Special Features: Battery Test, Decibel MeasurementAudible Continuity: No
Battery Type: AACountry of Origin (subject to change): China

Product Description

Mini Analog Multimeter, Max. AC Volts 300, Max. DC Volts 300, Max. DC Amps 250mA, Max. Ohms 1 megohm, Decibels -10 to +56 dB, Audible Continuity No, Mirrored Scale No, Accuracy +/-5 Percent Full Scale, Special Features Battery Test, Decibel Measurement, Battery Type AA, Safety Rating CAT II 300 V, Includes Protective Holster, Test Leads, Battery, Instruction Manual

Product Reviews

Save 15%. Sign up for Z-mail.