SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Anemometer with Humidity, 80 to 5910 fpm

EXTECH| Zoro #: G2460017| Mfr #: 45160

$169.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Source: 9V batteryVelocity (KPH): 1.4 to 108Data Hold: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460017 Mfr #: 45160
Power Source: 9V batteryVelocity (KPH): 1.4 to 108
Data Hold: YesSensing Method: Rotating Vane and Thermistor
Velocity (MPH): 0.9 to 67Velocity (FPM): 80 to 5910
Item: AnemometerIncludes: Battery, Wrist Strap and Instructions
Velocity (Knots): 0.8 to 58.3Temp. Range: 32 Degrees to 122 Degrees F
Air Velocity Accuracy: +/-3%Display: Dual LCD
Auto Power Off: YesData Logging: No
Humidity Sensing: YesRelative Humidity Range: 10 to 95%
Velocity (MPS): 0.4 to 30Temp. Accuracy: +/-2.5 Degrees F
Manufacturers Warranty Length: 1 yr.Humidity Accuracy: +/-4% of Reading
Country of Origin (subject to change): Taiwan, Province of China

Description

Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity (FPM) 80 to 5910, Velocity (MPS) 0.4 to 30, Velocity (MPH) 0.9 to 67, Velocity (KPH) 1.4 to 108, Velocity (Knots) 0.8 to 58.3, Air Velocity Accuracy +/-3 Percent, Temp. Range 32 Degrees to 122 Degrees F, Relative Humidity Range 10 to 95 Percent, Data Hold Yes, Auto Power Off Yes, Includes Battery, Wrist Strap and Instructions

Reviews