Extech
Automotiv Mini Fus Adaptr, Fuse Protected
- Zoro #: G0094705
- Mfr #: AUT-TLM
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage Range: 48V DC, 10 sec max
- Includes: Instructions
- For Use On: Vehicle Diagnosis
- Manufacturers Warranty Length: 1 yr
- Voltage Protection: Fuse Protected
$14.99
Subtotal: $14.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EXTECH Automotiv ATC Fuse Adaptr, Fuse Protected AUT-TL
- S&G TOOL AID TRANS/ENG OIL PRES TESTER SG34500
- WESTWARD Battery Tester, Analog, 50 to 100A, Low Res 22YM05
- B&K PRECISION Battery Capacity Analyzer, 20 DC, LED 600B
- ELECTRONIC SPECIALTIES Fuse Buddy Current Loop, ATC 308B
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 125 Amps 6029
- GARDNER BENDER Analog Battery Tester GBT-3502
- ELECTRONIC SPECIALTIES , Battery Tester EL371952
- OTC Circuit Tester, 3/26V, 12 ft. 3631
- SG TOOL AID Heavy Duty Circuit Tester With 6-1/2" Long Probe and Retractable Wire 27250
- Extech Battery Testers