Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automotive 20A Current Tester, Mini Fuse

  • Zoro #: G0094669
  • Mfr #: AUT20M
$21.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage Range: 48V DC, 10 sec max
  • Includes: A23G Battery, Instructions, Mini Fuse
See full product details
Orders over $75 ship free.

Extech #AUT20M Specifications

  • Zoro #: G0094669
  • Mfr #: AUT20M
Promotion Restriction: Not eligible for promotion Voltage Range: 48V DC, 10 sec max
Includes: A23G Battery, Instructions, Mini Fuse Item: Automotive 20A Current Tester
Manufacturers Warranty Length: 1 yr Voltage Protection: Fuse Protected
For Use On: Vehicle Diagnosis Visual/Audible Indicators: LCD Display
Display: LCD Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Automotive 20A Current Tester, For Use On Vehicle Diagnosis, Voltage Range 48V DC, 10 sec max, Display LCD, Includes A23G Battery, Instructions, Mini Fuse, Visual/Audible Indicators LCD Display, Voltage Protection Fuse Protected, Manufacturers Warranty Length 1 yr

Reviews of Extech #AUT20M