JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Battery, Lithium, Voltage 3.6, PK2

EXTECH| Zoro #: G2057115| Mfr #: 42299

$31.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2057115 Mfr #: 42299
Voltage: 3.6Battery Size: 1/2 AA
Item: BatteryBattery Chemistry: Lithium
Country of Origin (subject to change): China

Product Description

Battery, Battery Type TL-2150, Battery Size 1/2 AA, Dia. (In.) 0.57, Voltage 3.6, Operating Temp. (F) -67 to 185, For Use With Extech RHT10 (G1752685), Package Quantity 2

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.