KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Operated Megohmmeter, 1000VDC

EXTECH| Zoro #: G1943207| Mfr #: 380360

$249.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Digital LCD
Includes: (1) Black and (1) Red Test Lead, Alligator Clip, Large Probe, Case with Carry Strap, Batteries and Instructions
Accuracy: +/-3% +/-5 Digits
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943207 Mfr #: 380360
Display: Digital LCDIncludes: (1) Black and (1) Red Test Lead, Alligator Clip, Large Probe, Case with Carry Strap, Batteries and Instructions
Accuracy: +/-3% +/-5 DigitsAuto Power Off: Yes
Live Circuit Detection: 1 to 600VAC/DCInsulation Resistance Range: 0.1 to 2000 megohm
Manufacturers Warranty Length: 1 yr.Safety Rating: CAT II 600V
Item: Battery Operated MegohmmeterFeatures: Continuity Buzzer
Resistance Range: 0.1 to 200 ohmOutput Test Voltage: 250/500/1000VDC
Power Source: (6) AA BatteriesCountry of Origin (subject to change): Taiwan, Province of China

Description

Battery Operated Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 0.1 to 2000 megohm, Live Circuit Detection 1 to 600VAC/DC, Resistance Range 0.1 to 200 ohm, Display Digital LCD, Accuracy +/-3 Percent +/-5 Digits, Auto Power Off Yes, Safety Rating CAT II 600V, Power Source (6) AA Batteries, Includes (1) Black and (1) Red Test Lead, Alligator Clip, Large Probe, Case with Carry Strap, Batteries and Instructions, Manufacturers Warranty Length 1 yr.

Reviews