Camera Head With Cable, 17mm

EXTECH| Zoro #: G1340787| Mfr #: BR-17CAM

$119.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. Model No. BR70, BR100, BR150, BR200, BR250
Item: Camera Head With Cable, 17mm
Features: Waterproof (IP67) Camera Head With 39" (1m) Goose Neck Cable That Retains Configured Shape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340787 Mfr #: BR-17CAM
For Use With: Mfr. Model No. BR70, BR100, BR150, BR200, BR250Item: Camera Head With Cable, 17mm
Features: Waterproof (IP67) Camera Head With 39" (1m) Goose Neck Cable That Retains Configured ShapeManufacturers Warranty Length: 1 YEAR
Country of Origin (subject to change): China

Description

Camera Head With Cable, 17mm, Features Waterproof (IP67) Camera Head With 39 In. (1m) Goose Neck Cable That Retains Configured Shape, For Use With Mfr. Model No. BR70, BR100, BR150, BR200, BR250, Manufacturers Warranty Length 1 Year

Reviews