KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Camera Head With Cable, 9mm

EXTECH| Zoro #: G2126144| Mfr #: BR-9CAM

$149.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. Model No. BR70, BR100, BR150, BR200, BR250
Item: Camera Head With Cable, 9mm
Features: Waterproof (IP67) Camera Head With 39" (1m) Goose Neck Cable That Retains Configured Shape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126144 Mfr #: BR-9CAM
For Use With: Mfr. Model No. BR70, BR100, BR150, BR200, BR250Item: Camera Head With Cable, 9mm
Features: Waterproof (IP67) Camera Head With 39" (1m) Goose Neck Cable That Retains Configured ShapeManufacturers Warranty Length: 1 YEAR
Country of Origin (subject to change): China

Description

Camera Head With Cable, 9mm, Features Waterproof (IP67) Camera Head With 39 In. (1m) Goose Neck Cable That Retains Configured Shape, For Use With Mfr. Model No. BR70, BR100, BR150, BR200, BR250, Manufacturers Warranty Length 1 Year

Reviews