Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Clamp Meter, 0.8 in. Jaw, 300MCM, LCD

  • Zoro #: G0082997
  • Mfr #: MA140

$91.40

Details
  • Standards: CE, CUL
  • Battery Type: LR44
  • Non-Contact Voltage Detector: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Extech #MA140 Specifications

  • Zoro #: G0082997
  • Mfr #: MA140
Standards: CE, CUL Battery Type: LR44
Non-Contact Voltage Detector: Yes Data Hold: Yes
Jaw Capacity: 0.8" (20mm) Clamp Meter Jaw Style: Clamp On
AC Response: TRMS Manufacturers Warranty Length: 1 yr.
Item: Clamp Meter Calibration Certificate: Available Separately
Safety Rating: Cat III 600V Diode Test: No
Calibration Frequency: 50 to 60 Hz Bar Graph: No
Includes: Batteries, Instructions, Carrying Case Max. AC Amps: 300
Auto Ranging: Yes Peak Hold: No
Operating Temp.: 32 Degrees to 122 Degrees F Display: LCD
Inrush: Yes AC Current Accuracy: +/-1.5%
Special Features: Auto Sense Feature Enables The Meter to Recognize The Input (Within A Given Switch Position) and Automatically Switch to The Correct Mode of Operation, Smart Data Hold Freezes The Reading On The Display and Automatically Changes If A New Reading is Larger Than 50 Counts, Inrush Current Measurement, Low Pass Filter for Accurate Measurement of Variable Frequency Drive Signals Counts: 6000
Auto Power Off: Yes Audible Continuity: No
Digital/Analog: Digital Max. Conductor Size: 300MCM
Country of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 300, Jaw Capacity 0.8 In. (20mm), Counts 6000, Battery Type LR44, Safety Rating CAT III 600V, Calibration Certificate Available Separately, AC Response TRMS, Audible Continuity No, Diode Test No, Peak Hold No, Bar Graph No, Display LCD, Includes Batteries, Instructions, Carrying Case

Reviews of Extech #MA140