KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp Meter, 1000A, 600V, TRMS

EXTECH| Zoro #: G0472297| Mfr #: EX845

$369.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Clamp Meter Jaw Style: Clamp On
Max. Conductor Size: 500MCM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472297 Mfr #: EX845
Display: LCDClamp Meter Jaw Style: Clamp On
Max. Conductor Size: 500MCMAudible Continuity: Yes
Operating Temp.: 41 Degrees to 104 Degrees FCounts: 4000
Thermometer Type: Type K Thermocouple, InfraredTemp. Range: -4 Degrees to 1400 Degrees F
Safety Rating: Cat IV 600V, Cat III 1000VItem: Clamp Meter
Max. AC Volts: 600Jaw Capacity: 1-3/4"
Data Hold: YesFrequency Counter: 1 Hz to 4 kHz
Auto Ranging: YesMax. AC Amps: 1000
Battery Type: 9VIncludes: Test Leads, Battery, Type K Bead Probe, Belt Holster, (8) Piece Professional Test Lead Kit, Instructions
AC Response: TRMSMax. DC Volts: 600
Peak Hold: YesAuto Power Off: Yes
Manufacturers Warranty Length: 3 Yr.Calibration Frequency: 50 to 60 Hz
Max. DC Amps: 1000Max. Ohms: 40
Special Features: Wireless Bluetooth MeterLink(TM), Double Molded Housing, Autoranging with Manual Range ButtonAC Current Accuracy: +/-2.0% + 5 Digits
Digital/Analog: DigitalMemory: Max/Min
Capacitance: 0.001nF to 40mFCountry of Origin (subject to change): China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 40, Jaw Capacity 1-3/4 In., Temp. Range -4 Degrees to 1400 Degrees F, Counts 4000, Battery Type 9V, Safety Rating CAT IV 600V, CAT III 1000V, AC Response TRMS, Audible Continuity Yes, Capacitance 0.001nF to 40mF, Frequency Counter 1 Hz to 4 kHz, Memory Max/Min, Peak Hold Yes, Display LCD

Reviews