KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp Meter, 1000A

EXTECH| Zoro #: G2059565| Mfr #: EX830

$219.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit LCD
Inrush: Yes
Clamp Meter Jaw Style: Clamp On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059565 Mfr #: EX830
Display: Backlit LCDInrush: Yes
Clamp Meter Jaw Style: Clamp OnMax. Conductor Size: 750MCM
Audible Continuity: YesOperating Temp.: 41 Degrees to 104 Degrees F
Counts: 4000Thermometer Type: Type K Thermocouple
Temp. Range: -4 Degrees to 1400 Degrees FSafety Rating: Cat III 600V
Item: Clamp MeterMax. AC Volts: 1000
Jaw Capacity: 1-3/4"Data Hold: Yes
Frequency Counter: 4 kHzAuto Ranging: Yes
Max. AC Amps: 1000Battery Type: 9V
Includes: Soft Carrying Case, Test Leads, Battery, Type K Temperature Probe, InstructionsAC Response: TRMS
Max. DC Volts: 1000Diode Test: Yes
Peak Hold: YesAuto Power Off: Yes
Manufacturers Warranty Length: 1 yr.Calibration Frequency: 50 to 60 Hz
Max. DC Amps: 1000Max. Ohms: 40 megohm
Special Features: TRMS AC/DC Current, AC/DC Voltage, Resistance, Capacitance, Frequency, Type K and IR Temperature, Diode and ContinuityDigital/Analog: Digital
AC Current Accuracy: +/-2.5%Capacitance: 0.001nF to 40mF
Country of Origin (subject to change): China

Description

Digital Clamp On Ammeter, AC Response Average, 1000 Max. AC Amps, 1000 Max. DC Amps, 600 Max. AC Volts, 600 Max. DC Volts, 40 Max. Ohms, Jaw Capacity 1-3/4 In., Battery Type 9V, Safety Rating CAT III 600V Audible Continuity Yes, Diode Test Yes, Capacitance 0.001nF to 40mF, Frequency Counter 4 kHzPeak Hold YesDisplay Backlit LCD, Temp. Range -4 Degrees to 1400 Degrees F, Counts 4000, Calibration Frequency 50 to 60 Hz, Auto Ranging Yes, Data Hold Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews