KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp Meter, 1500A

EXTECH| Zoro #: G2390306| Mfr #: MA1500

$199.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Clamp Meter Jaw Style: Clamp On
Max. Conductor Size: 500MCM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390306 Mfr #: MA1500
Display: LCDClamp Meter Jaw Style: Clamp On
Max. Conductor Size: 500MCMAudible Continuity: Yes
Operating Temp.: 32 Degrees to 122 Degrees FCounts: 4000/40,000
Thermometer Type: Type K ThermocoupleTemp. Range: -148 Degrees to 1832 Degrees F
Safety Rating: Cat IV 600VItem: Clamp Meter
Max. AC Volts: 750Jaw Capacity: 2"
Data Hold: YesFrequency Counter: 1 Hz to 40 MHz
Auto Ranging: YesMax. AC Amps: 1500
Non-Contact Voltage Detector: YesBattery Type: 9V
Includes: Soft Carrying Case, Test Leads, Battery, InstructionsAC Response: TRMS
Max. DC Volts: 1000Peak Hold: Yes
Auto Power Off: YesManufacturers Warranty Length: 1 yr.
Calibration Frequency: 50 to 60 HzMax. DC Amps: 1500
Max. Ohms: 40 megohmSpecial Features: Built In NCV Detector, Relative Mode for Capacitance Zero
AC Current Accuracy: +/-2.0% + 5 DigitsDigital/Analog: Digital
Memory: Max/MinCapacitance: 40nF
Country of Origin (subject to change): China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1500, Max. DC Amps 1500, Max. AC Volts 750, Max. DC Volts 1000, Max. Ohms 40 megohm, Jaw Capacity 2 In., Temp. Range -148 Degrees to 1832 Degrees F, Counts 4000/40,000, Battery Type 9V, Safety Rating CAT IV 600V, AC Response TRMS, Audible Continuity Yes, Capacitance 40nF, Frequency Counter 1 Hz to 40 MHz, Memory Max/Min, Peak Hold Yes, Display LCD, Includes Soft Carrying Case, Test Leads, Battery, Instructions

Reviews