HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Clamp Meter, 200A, 40 MOhms

EXTECH| Zoro #: G2350616| Mfr #: MA250

$79.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Relative Mode for Capacitance Zero and Offset Adjustment
Jaw Capacity: 1-1/4"
Battery Type: AAA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350616 Mfr #: MA250
Special Features: Relative Mode for Capacitance Zero and Offset AdjustmentJaw Capacity: 1-1/4"
Battery Type: AAAOperating Temp.: 41 Degrees to 104 Degrees F
Includes: Test Leads, Type K Bead Probe, Batteries, Carrying Case, InstructionsDiode Test: Yes
Display: LCDMax. DC Volts: 600
AC Response: AverageMax. AC Volts: 600
Capacitance: 40nFFrequency Counter: 1 Hz to 10 kHz
Max. Conductor Size: 500MCMData Hold: Yes
Safety Rating: CAT III 600V, CAT II 1000VThermometer Type: Type K Thermocouple
Manufacturers Warranty Length: 1 yr.Auto Ranging: Yes
Temp. Range: -4 Degrees to 1400 Degrees FNon-Contact Voltage Detector: Yes
Digital/Analog: DigitalClamp Meter Jaw Style: Clamp On
Audible Continuity: YesAuto Power Off: Yes
Max. Ohms: 40 megohmMax. AC Amps: 200
Calibration Frequency: 50 to 60 HzCounts: 4000
Item: Clamp MeterAC Current Accuracy: +/-2.0% + 5 Digits
Country of Origin (subject to change): China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 200, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 40 megohm, Jaw Capacity 1-1/4 In., Temp. Range -4 Degrees to 1400 Degrees F, Counts 4000, Battery Type AAA, Safety Rating CAT III 600V, CAT II 1000V, AC Response Average, Audible Continuity Yes, Diode Test Yes, Capacitance 40nF, Frequency Counter 1 Hz to 10 KHz, Display LCD, Includes Test Leads, Type K Bead Probe, Batteries, Carrying Case, Instructions

Reviews