Clamp Meter, 200A, 400 MOhms

EXTECH| Zoro #: G1557726| Mfr #: 380941

$269.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Audible Continuity: Yes
Max. AC Volts: 400
Bar Graph: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557726 Mfr #: 380941
Audible Continuity: YesMax. AC Volts: 400
Bar Graph: YesData Hold: Yes
Clamp Meter Jaw Style: Clamp OnDigital/Analog: Digital
Display: LCDMemory: Max/Min
Battery Type: AAAuto Ranging: Yes
Counts: 4000Max. DC Volts: 400
Includes: Test Leads, Wrist Strap, Batteries, Carrying Case, InstructionsJaw Capacity: 15/16"
Calibration Frequency: 40 to 400 HzSafety Rating: Cat III 300V
AC Current Accuracy: +/-2.0% + 5 DigitsAuto Power Off: Yes
Max. Ohms: 400AC Response: Average
Max. AC Amps: 200Frequency Counter: 10 kHz
Item: Clamp MeterManufacturers Warranty Length: 1 yr.
Max. DC Amps: 200Operating Temp.: 14 Degrees to 122 Degrees F
Special Features: High Accuracy and ResolutionCountry of Origin (subject to change): Taiwan

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 200, Max. DC Amps 200, Max. AC Volts 400, Max. DC Volts 400, Max. Ohms 400M, Jaw Capacity 15/16 In., Counts 4000, Battery Type AA, Safety Rating CAT III 300V, AC Response Average, Audible Continuity Yes, Frequency Counter 10 kHz, Memory Max/Min, Bar Graph Yes, Display LCD, Includes Test Leads, Wrist Strap, Batteries, Carrying Case, Instructions

Reviews