Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Clamp Meter, 4-1/2 in. Jaw, AAA Batt, 4MCM

  • Zoro #: G0083030
  • Mfr #: CA3010

$117.10

Details
  • Non-Contact Voltage Detector: No
  • Inrush: No
  • AC Response: TRMS
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Extech #CA3010 Specifications

  • Zoro #: G0083030
  • Mfr #: CA3010
Non-Contact Voltage Detector: No Inrush: No
AC Response: TRMS Max. Conductor Size: 4MCM
Digital/Analog: Digital Max. AC Amps: 3000
Clamp Meter Jaw Style: Flex Item: Clamp Meter
Operating Temp.: 32 Degrees to 122 Degrees F Peak Hold: No
Standards: CE, CUL Calibration Frequency: 50 to 60 Hz
Auto Power Off: No Diode Test: No
Special Features: Flexible Probe Easily Wraps Around Bus Bars and Cable Bundles Where Standard Clamp Meters Will Not Work, The Thin 0.3" Cable Diameter Easily Fits Into Tight Spaces, Drop Proof To 4 ft., Low Battery Indicator Includes: Batteries, Instructions
Calibration Certificate: Available Separately Audible Continuity: No
Safety Rating: Cat IV 600V AC Current Accuracy: +/-3.0%
Manufacturers Warranty Length: 1 yr. Jaw Capacity: 4.5" (114mm)
Auto Ranging: No Data Hold: No
Battery Type: AAA Bar Graph: No
Country of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Flex, Max. AC Amps 3000, Jaw Capacity 4.5 In. (114mm), Battery Type AAA, Safety Rating CAT IV 600V, Calibration Certificate Available Separately, AC Response TRMS, Audible Continuity No, Diode Test No, Peak Hold No, Bar Graph No, Includes Batteries, Instructions

Reviews of Extech #CA3010