Clamp Meter, 4-1/2in. Jaw, AAA Battery, LCD
- Zoro #: G0083015
- Mfr #: MA3010
$155.47
- Promotion Restriction: Not eligible for promotion
- Manufacturers Warranty Length: 1 yr
- Battery Type: AAA
Extech #MA3010 Specifications
| |
Promotion Restriction: Not eligible for promotion | Manufacturers Warranty Length: 1 yr |
Battery Type: AAA | Auto Power Off: Yes |
Digital/Analog: Digital | Clamp Meter Jaw Style: Flex |
AC Current Accuracy: +/-3.0% | Display: LCD |
Calibration Frequency: 50 to 60 Hz | Counts: 3,000 |
Jaw Capacity: 4.5 in (114 mm) | Calibration Certificate: Available Separately |
Max. AC Amps: 3,000 | Includes: Batteries, Instructions |
Bar Graph: No | Audible Continuity: No |
Data Hold: Yes | Max. Conductor Size: 4MCM |
Peak Hold: No | Safety Rating: Cat IV 600V |
Inrush: No | Standards: CE, CUL |
Operating Temp.: 32 Degrees to 122 Degrees F | Special Features: Flexible Probe Easily Wraps Around Bus Bars and Cable Bundles Where Standard Clamp Meters Will Not Work, The Thin 0.3 in Cable Diameter Easily Fits Into Tight Spaces, Drop Proof To 4 ft, Low Battery Indicator |
Non-Contact Voltage Detector: No | Auto Ranging: Auto Ranging |
Item: Clamp Meter | Diode Test: No |
AC Response: TRMS | Country of Origin (subject to change): Taiwan, Province of China |
Description
Clamp Meter, Digital, Clamp Meter Jaw Style Flex, Max. AC Amps 3,000, Jaw Capacity 4.5 in (114mm), Counts 3000, Battery Type AAA, Safety Rating CAT IV 600V, Calibration Certificate Available Separately, AC Response TRMS, Audible Continuity No, Diode Test No, Peak Hold No, Bar Graph No, Display LCD, Includes Batteries, Instructions