Clamp Meter, 400A, 600V

EXTECH| Zoro #: G2087784| Mfr #: MA410

$69.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2087784 Mfr #: MA410
Operating Temp.: 41 Degrees to 104 Degrees FClamp Meter Jaw Style: Clamp On
Digital/Analog: DigitalManufacturers Warranty Length: 1 yr.
Data Hold: YesAuto Power Off: Yes
Item: Clamp MeterMax. AC Volts: 600
Auto Ranging: YesAudible Continuity: Yes
Counts: 4000Special Features: Integrated Non Contact Voltage Detector, Relative Mode for Capacitance Zero and Offset Adjustment
Includes: Soft Carrying Case, Test Leads, Battery, InstructionsCalibration Frequency: 50 to 60 Hz
Jaw Capacity: 1-1/4"Display: LCD
Frequency Counter: 1 Hz to 10 kHzThermometer Type: Type K Thermocouple
Temp. Range: -4 Degrees to 1400 Degrees FCapacitance: 100uF
AC Current Accuracy: +/-2.0% + 5 DigitsBattery Type: AAA
Safety Rating: CAT III 600VMax. Ohms: 40
Max. AC Amps: 400AC Response: Average
Max. Conductor Size: 350MCMMax. DC Volts: 600
Memory: Max/MinCountry of Origin (subject to change): China

Product Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 40, Jaw Capacity 1-1/4 In., Temp. Range -4 Degrees to 1400 Degrees F, Counts 4000, Battery Type AAA, Safety Rating CAT III 600V, AC Response Average, Audible Continuity Yes, Diode Test Yes, Capacitance 100uF, Frequency Counter 1 Hz to 10 kHz, Memory Max/Min, Display LCD, Includes Soft Carrying Case, Test Leads, Battery, Instructions

Product Reviews

Save 15%. Sign up for Z-mail.