KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp Meter, 400A

EXTECH| Zoro #: G1450513| Mfr #: EX613

$189.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit LCD
Inrush: Yes
Clamp Meter Jaw Style: Clamp On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450513 Mfr #: EX613
Display: Backlit LCDInrush: Yes
Clamp Meter Jaw Style: Clamp OnMax. Conductor Size: 500MCM
Audible Continuity: YesOperating Temp.: 14 Degrees to 122 Degrees F
Counts: 4000Thermometer Type: Type K Thermocouple
Temp. Range: -58 Degrees to 1832 Degrees FSafety Rating: CAT III 600V
Item: Clamp MeterMax. AC Volts: 600
Jaw Capacity: 1-1/4"Data Hold: Yes
Frequency Counter: 1 Hz to 40 MHzAuto Ranging: Yes
Max. AC Amps: 400Non-Contact Voltage Detector: Yes
Battery Type: 9VIncludes: Test Leads, Battery, (2) Type K Temp Probes, Carrying Case, Instructions
AC Response: TRMSMax. DC Volts: 600
Diode Test: YesPeak Hold: Yes
Auto Power Off: YesManufacturers Warranty Length: 1 yr.
Calibration Frequency: 50 to 60 HzMax. DC Amps: 400
Max. Ohms: 40 megohmSpecial Features: TRMS AC/DC Current, AC/DC Voltage, Resistance, Capacitance, Frequency, Dual Type K Temperature, DC microamp Current, Diode, and Continuity
Digital/Analog: DigitalAC Current Accuracy: +/-1.5%
Capacitance: 0.010nF to 40mFCountry of Origin (subject to change): China

Description

Digital Clamp On Ammeter, AC Response Average, 400 Max. AC Amps, 400 Max. DC Amps, 600 Max. AC Volts, 600 Max. DC Volts, 40 Max. Ohms, Jaw Capacity 1-1/4 In., Battery Type 9V, Safety Rating CAT III 600V Audible Continuity Yes, Diode Test Yes, Capacitance 0.01nF to 40mF, Frequency Counter 1 Hz to 40 MHzPeak Hold YesDisplay Backlit LCD, Temp. Range -58 Degrees to 1832 Degrees F, Counts 4000, Calibration Frequency 50 to 60 Hz, Auto Ranging Yes, Data Hold Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews