SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Clamp Meter, 400A

EXTECH| Zoro #: G0953601| Mfr #: EX623

$239.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Conductor Size: 500MCMIncludes: Test Leads, Battery, (2) Temp Probes, Carrying Case, InstructionsAC Response: TRMS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953601 Mfr #: EX623
Max. Conductor Size: 500MCMIncludes: Test Leads, Battery, (2) Temp Probes, Carrying Case, Instructions
AC Response: TRMSDiode Test: Yes
Auto Ranging: YesMax. Ohms: 40 megohm
Operating Temp.: 14 Degrees to 122 Degrees FTemp. Range: -58 Degrees to 1832 Degrees F
Non-Contact Voltage Detector: YesDisplay: Backlit LCD
Digital/Analog: DigitalJaw Capacity: 1-1/4"
Calibration Frequency: 50 to 60 HzCapacitance: 0.010nF to 40mF
Clamp Meter Jaw Style: Clamp OnBattery Type: 9V
Audible Continuity: YesFrequency Counter: 1 Hz to 40 MHz
Peak Hold: YesMax. AC Amps: 400
Counts: 4000AC Current Accuracy: +/-1.5%
Data Hold: YesSafety Rating: CAT III 600V
Inrush: YesMax. AC Volts: 600
Max. DC Amps: 400Thermometer Type: Type K Thermocouple
Auto Power Off: YesMax. DC Volts: 600
Special Features: TRMS AC/DC Current, AC/DC Voltage, Resistance, Capacitance, Frequency, Dual Type K Temperature, DC microamp Current, Diode, and ContinuityItem: Clamp Meter
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. DC Amps 400, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 40 megohm, Jaw Capacity 1-1/4 In., Temp. Range -58 Degrees to 1832 Degrees F, Counts 4000, Battery Type 9V, Safety Rating CAT III 600V, AC Response TRMS, Audible Continuity Yes, Diode Test Yes, Capacitance 0.010nF to 40mF, Frequency Counter 1 Hz to 40 MHz, Peak Hold Yes, Display Backlit LCD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews