BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Clamp Meter, 60 MOhms, 600A

EXTECH| Zoro #: G0647543| Mfr #: MA620

$129.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Integrated Non Contact Voltage Detector, Relative Mode for Capacitance Zero and Offset AdjustmentData Hold: YesCalibration Frequency: 50 to 60 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647543 Mfr #: MA620
Special Features: Integrated Non Contact Voltage Detector, Relative Mode for Capacitance Zero and Offset AdjustmentData Hold: Yes
Calibration Frequency: 50 to 60 HzIncludes: Soft Carrying Case, Test Leads, Battery, Instructions
Jaw Capacity: 1-1/2"Clamp Meter Jaw Style: Clamp On
Capacitance: 0.010nF to 4000uFAuto Power Off: Yes
Operating Temp.: 41 Degrees to 104 Degrees FAC Current Accuracy: +/-2.0% + 5 Digits
Safety Rating: CAT III 600VMax. DC Volts: 600
AC Response: TRMSBar Graph: Yes
Memory: Max/MinCounts: 6000
Max. AC Volts: 600Max. Conductor Size: 500MCM
Temp. Range: -4 Degrees to 1400 Degrees FAudible Continuity: Yes
Auto Ranging: YesDigital/Analog: Digital
Display: Backlit LCDManufacturers Warranty Length: 1 yr.
Frequency Counter: 0.001 Hz to 10 kHzBattery Type: 9V
Item: Clamp MeterMax. Ohms: 60 megohm
Max. AC Amps: 600Thermometer Type: Type K Thermocouple
Country of Origin (subject to change): China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 60 megohm, Jaw Capacity 1-1/2 In., Temp. Range -4 Degrees to 1400 Degrees F, Counts 6000, Battery Type 9V, Safety Rating CAT III 600V, AC Response TRMS, Audible Continuity Yes, Capacitance 0.010nF to 4000uF, Frequency Counter 0.001 Hz to 10 kHz, Memory Max/Min, Bar Graph Yes, Display Backlit LCD, Includes Soft Carrying Case, Test Leads, Battery, Instructions

Reviews