Extech
Clamp Meter, Backlit, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating
Mfr # EX810
Zoro # G1833964
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Max. AC Amps 1,000
- Clamp Meter Jaw Style Clamp On
- Max. Ohms 40 megaohm
Explore More Products
- EXTECH Clamp Meter, Backlit, 2,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating 380926
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating MA440-NIST
- EXTECH Clamp Meter, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating 380942
- EXTECH Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 300V Safety Rating MA120
- EXTECH Clamp Meter, Backlit, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating EX840
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating MA440
- EXTECH Clamp Meter, LCD, 1,500 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating MA1500-NIST
- EXTECH Flex Clamp-on Multimeter, Cat IV, TRMS, AC MA3110-NIST
- EXTECH Power Clamp Meter, Backlit LCD, 750 kW, 1,000 A, CAT IV 600V Safety Rating, 9V battery Power Source PQ2071-NIST
- KLEIN TOOLS Dual Range NCVT with Receptacle Tester Electrical Test Kit NCVT2PKIT
- KLEIN TOOLS Digital Clamp Meter, True RMS, AC Auto-Ranging, 600 Amps CL600
- Extech Clamp On Power Meters