Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Clamp Meter, 7 in. Jaw, AAA Battery, LCD

  • Zoro #: G0083006
  • Mfr #: MA3018

$159.23

  • Bar Graph: No
  • Max. Conductor Size: 7MCM
  • Standards: CE, CUL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Extech #MA3018 Specifications

  • Zoro #: G0083006
  • Mfr #: MA3018
Bar Graph: No Max. Conductor Size: 7MCM
Standards: CE, CUL Item: Clamp Meter
Clamp Meter Jaw Style: Flex Diode Test: No
Max. AC Amps: 3000 Data Hold: Yes
Inrush: No Auto Ranging: Yes
Includes: Batteries, Instructions Calibration Frequency: 50 to 60 Hz
Safety Rating: Cat IV 600V Calibration Certificate: Available Separately
Manufacturers Warranty Length: 1 yr. Digital/Analog: Digital
Display: LCD Jaw Capacity: 7.0" (178mm)
Special Features: Flexible Probe Easily Wraps Around Bus Bars and Cable Bundles Where Standard Clamp Meters Will Not Work, The Thin 0.3" Cable Diameter Easily Fits Into Tight Spaces, Drop Proof To 4 ft., Low Battery Indicator Audible Continuity: No
AC Current Accuracy: +/-3.0% AC Response: TRMS
Counts: 3000 Operating Temp.: 32 Degrees to 122 Degrees F
Auto Power Off: Yes Peak Hold: No
Non-Contact Voltage Detector: No Battery Type: AAA
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Flex, Max. AC Amps 3000, Jaw Capacity 7.0 In. (178mm), Counts 3000, Battery Type AAA, Safety Rating CAT IV 600V, Calibration Certificate Available Separately, AC Response TRMS, Audible Continuity No, Diode Test No, Peak Hold No, Bar Graph No, Display LCD, Includes Batteries, Instructions

Reviews of Extech #MA3018