October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Clamp Meter, 7 in.Jaw, AAA Batt, 7MCM

  • Zoro #: G0083021
  • Mfr #: CA3018

$127.38

Details
  • Non-Contact Voltage Detector: No
  • Standards: CE, CUL
  • Bar Graph: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Extech #CA3018 Specifications

  • Zoro #: G0083021
  • Mfr #: CA3018
Non-Contact Voltage Detector: No Standards: CE, CUL
Bar Graph: No Jaw Capacity: 7.0" (178mm)
Data Hold: No Calibration Certificate: Available Separately
Clamp Meter Jaw Style: Flex Max. AC Amps: 3000
Manufacturers Warranty Length: 1 yr. Item: Clamp Meter
Max. Conductor Size: 7MCM Auto Ranging: No
Safety Rating: Cat IV 600V Audible Continuity: No
Operating Temp.: 32 Degrees to 122 Degrees F Includes: Batteries, Instructions
Battery Type: AAA Auto Power Off: No
Calibration Frequency: 50 to 60 Hz AC Current Accuracy: +/-3.0%
Digital/Analog: Digital AC Response: TRMS
Peak Hold: No Special Features: Flexible Probe Easily Wraps Around Bus Bars and Cable Bundles Where Standard Clamp Meters Will Not Work, The Thin 0.3" Cable Diameter Easily Fits Into Tight Spaces, Drop Proof To 4 ft., Low Battery Indicator
Diode Test: No Inrush: No
Country of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Flex, Max. AC Amps 3000, Jaw Capacity 7.0 In. (178mm), Battery Type AAA, Safety Rating CAT IV 600V, Calibration Certificate Available Separately, AC Response TRMS, Audible Continuity No, Diode Test No, Peak Hold No, Bar Graph No, Includes Batteries, Instructions

Reviews of Extech #CA3018