Extech

Clamp Meter, Backlit LCD, 200 A, 0.6 in (15 mm) Jaw Capacity, Cat IV 600V Safety Rating

Extech Clamp Meter,  Backlit LCD,  200 A,  0.6 in (15 mm) Jaw Capacity,  Cat IV 600V Safety Rating MA260
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Clamp Meter
  • Digital/Analog: Digital
  • Max. AC Amps: 200
  • Clamp Meter Jaw Style: Split
  • Max. DC Volts: 1,000 V
  • Max. Ohms: 10,000M
  • Jaw Capacity: 0.6 in (15 mm)
See full product details
$107.79

Subtotal: $107.79

Extech #MA260 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Clamp Meter
  • Digital/Analog: Digital
  • Max. AC Amps: 200
  • Clamp Meter Jaw Style: Split
  • Max. DC Volts: 1,000 V
  • Max. Ohms: 10,000M
  • Jaw Capacity: 0.6 in (15 mm)
  • Safety Rating: Cat IV 600V
  • Display: Backlit LCD
  • Max. AC Volts: 1,000 V
  • Calibration Frequency: 50/60 Hz
  • Operating Temp.: 32 Degrees to 122 Degrees F
  • Diode Test: Yes
  • Audible Continuity: Yes
  • Manufacturers Warranty Length: 1 yr
  • Special Features: Automatically Senses and Configures The Measurement Type and Range Plus Adjusts Input Impedance to Elimate Ghost Voltages, Built-In NCV Detector
  • Includes: Batteries, Instructions, Test Leads
  • Counts: 9,999
  • Auto Power Off: Yes
  • AC Response: TRMS
  • Auto Ranging: Auto Ranging
  • Bar Graph: No
  • AC Current Accuracy: +/-3.0%
  • Standards: CE, CUL
  • Max. Conductor Size: 300 kcmil
  • Inrush: No
  • Non-Contact Voltage Detector: Yes
  • Peak Hold: No
  • Calibration Certificate: No
  • Data Hold: Yes
  • Battery Type: AAA
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Split, Max. AC Amps 200, Max. AC Volts 1,000 V, Max. DC Volts 1,000 V, Max. Ohms 10,000, Jaw Capacity 0.6 in (15 mm), Counts 9,999, Battery Type AAA, Safety Rating CAT IV 600V, Calibration Certificate No, AC Response TRMS, Audible Continuity Yes, Diode Test Yes, Peak Hold No, Bar Graph No, Display Backlit LCD, Includes Batteries, Instructions, Test Leads

Reviews of Extech #MA260

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.