- Home
- /
- Test Instruments & Gauges
- /
- Electrical Testing & Measuring
- /
- Clamp On Power Meters
- /
- Clamp Meter, Backlit LCD, 60 A, 0.7 in (18 mm) Jaw Capacity, Cat III 300V Safety Rating
Shop Alternate Products
This Product is Discontinued
Extech
Clamp Meter, Backlit LCD, 60 A, 0.7 in (18 mm) Jaw Capacity, Cat III 300V Safety Rating (Discontinued)
Mfr # MA61
Zoro # G2096635
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Max. AC Amps 60
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
Customers Also Purchased
- Brand Extech
-
MFR #
MA61
-
Zoro #
G2096635
- UPC # 793950370612
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Max. Conductor Size | 300 kcmil |
Overall Width | 2.4 in |
Overall Height | 1.3 in |
Battery Size | AAA |
Maximum Conductor Size | 300MCM |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Clamp Meter |
Digital/Analog | Digital |
Max. AC Amps | 60 |
Clamp Meter Jaw Style | Clamp On |
Max. DC Volts | 600 V |
Max. Ohms | 60 megaohm |
Jaw Capacity | 0.7 in (18 mm) |
Safety Rating | CAT II 600V, CAT III 300V |
Display | Backlit LCD |
Jaw Opening | 0.7 in |
Max. AC Volts | 600 V |
Calibration Frequency | 50 to 60 Hz |
Standards | CE, cULus |
Data Hold | Yes |
Auto Power Off | Yes |
Operating Temp. | 32 Degrees to 104 Degrees F |
Counts | 6,000 |
Frequency Counter | 10 Hz to 60 KHz |
Capacitance | 62 mF |
Inrush | No |
Diode Test | Yes |
Calibration Certificate | Not Included |
Battery Type | AAA |
Peak Hold | No |
Non-Contact Voltage Detector | Yes |
Audible Continuity | Yes |
Bar Graph | No |
Includes | (2) AAA Batteries, Carrying Case, Test Leads |
Auto Ranging | Yes |
Special Features | 0.7" (17mm) jaw size allows measurements in tight locations, 6000 count backlit LCD display, Built-in non-contact voltage detector (NCV) with LED indicator, Data Hold, Low Battery indicator, Auto Power Off, Full range overload protection, Variable Frequency Control (VFC): Low pass filter for accurate measurements of variable frequency drive signals |
AC Current Accuracy | +/-2.0% |
AC Response | TRMS |
Data Logging | Yes |
Maximum Operating Temperature | 104 Degrees F |
Minimum DC Current Measurement | Not Applicable |
Waterproof | No |
DC Voltage Measurement Resolution | 0.1 mV |
Maximum Capacitance Measurement | 62 mF |
Maximum DC Current Measurement | Not Applicable |
Basic DC Voltage Accuracy | +/-0.70% |
Maximum DC Voltage Measurement | 600 V |
Resistance Measurement Accuracy | +/-1.50% |
Removable Screen | No |
Maximum Frequency Measurement | 60 kHz |
Basic AC Current Accuracy | +/-2.50% |
Features_Table | Data Logging |
Capacitance Measurement Resolution | 1 pF |
Safety Rating_Background | MA61 ; CAT III 300V |
Frequency Measurement Accuracy | +/-0.10% |
Battery Access | Yes |
Parameters Measured | AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency, Inrush AC Current, Resistance |
Basic DC Current Accuracy | +/-2.00% |
Minimum AC Voltage Measurement | 6 V |
Resistance Measurement Resolution | 0.1 ohm |
Bluetooth Compatible | No |
Instrument Counts | 6,000 |
Basic AC Voltage Accuracy | +/-1.00% |
Minimum Capacitance Measurement | 6.2 nF |
Capacitance Measurement Accuracy | +/-10.00% |
AC Current Measurement Resolution | 0.1 mA |
Bar Graph Included | No |
Maximum AC Voltage Measurement | 600 V |
Frequency Measurement Resolution | 0.001 Hz |
Current Leakage Testing | No |
Intrinsically Safe | No |
Minimum Operating Temperature | 32 Degrees F |
Minimum AC Current Measurement | 600 mA |
Minimum Resistance Measurement | 600 ohm |
Maximum AC Current Measurement | 1,000 A |
Minimum Frequency Measurement | 10 Hz |
Instrument Safety Rating | CAT II 600V; CAT III 300V |
Maximum Storage Temperature | 122 Degrees F |
Display Type | Backlit LCD |
AC Response Calculation | TRMS |
Jaw Style | Clamp-Jaw |
AC Voltage Measurement Resolution | 1 mV |
Dustproof | No |
Batteries Included | Yes |
Maximum Resistance Measurement | 60 megaohm |
Inrush Current Measurable | No |
Thermal Imaging | No |
Features | Data Logging |
Calibration Certificate Included | No |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT II 600V, CAT III 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency, Inrush AC Current, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No