Extech

Clamp Meter, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating

Extech Clamp Meter,  Backlit LCD,  600 A,  1.2 in (30 mm) Jaw Capacity,  Cat III 600V Safety Rating EX650-NIST
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Clamp Meter
  • Digital/Analog: Digital
  • Max. AC Amps: 600
  • Clamp Meter Jaw Style: Clamp On
  • Max. DC Volts: 1,000 V
  • Max. Ohms: 60 megaohm
  • Jaw Capacity: 1.2 in (30 mm)
See full product details
$259.99
This item ships free.

Subtotal: $259.99

Extech #EX650-NIST Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Clamp Meter
  • Digital/Analog: Digital
  • Max. AC Amps: 600
  • Clamp Meter Jaw Style: Clamp On
  • Max. DC Volts: 1,000 V
  • Max. Ohms: 60 megaohm
  • Jaw Capacity: 1.2 in (30 mm)
  • Safety Rating: Cat III 600V
  • Display: Backlit LCD
  • Max. DC Amps: No Range
  • Max. AC Volts: 750 V
  • Calibration Frequency: 50 to 60 Hz
  • Peak Hold: No
  • Calibration Certificate: Available Separately
  • Battery Type: AAA
  • Operating Temp.: 32 Degrees to 122 Degrees F
  • Inrush: No
  • Standards: CE, cULus
  • Data Hold: Yes
  • AC Current Accuracy: +/-2.5%
  • AC Response: TRMS
  • Audible Continuity: Yes
  • Special Features: LED Worklight, Low Pass Filter, LoZ, NCV Detector, uA Current
  • Diode Test: Yes
  • Bar Graph: No
  • Auto Power Off: Yes
  • Non-Contact Voltage Detector: Yes
  • Counts: 6,000
  • Capacitance: 60 mF
  • Includes: (3) AAA Batteries, Test Leads
  • Auto Ranging: Auto Ranging
  • Max. Conductor Size: 350 kcmil
  • Manufacturers Warranty Length: 1 yr
  • Country of Origin (subject to change): China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. AC Volts 750 V, Max. DC Volts 1,000 V, Max. Ohms 60 megaohm, Jaw Capacity 1.2 in (30 mm), Counts 6,000, Battery Type AAA, Safety Rating CAT III 600V, Calibration Certificate Available Separately, AC Response TRMS, Audible Continuity Yes, Diode Test Yes, Capacitance 60 mF, Peak Hold No, Bar Graph No, Display Backlit LCD, Includes (3) AAA Batteries, Test Leads

Reviews of Extech #EX650-NIST