Extech

Clamp Meter, LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating

Extech Clamp Meter,  LCD,  1,000 A,  1.8 in (46 mm) Jaw Capacity,  Cat III 600V Safety Rating EX820-NISTL
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Clamp Meter
  • Digital/Analog: Digital
  • Max. AC Amps: 1,000
  • Clamp Meter Jaw Style: Clamp On
  • Max. DC Volts: 600 V
  • Max. Ohms: 40 megaohm
  • Jaw Capacity: 1.8 in (46 mm)
See full product details
$254.99

Subtotal: $254.99

Extech #EX820-NISTL Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Clamp Meter
  • Digital/Analog: Digital
  • Max. AC Amps: 1,000
  • Clamp Meter Jaw Style: Clamp On
  • Max. DC Volts: 600 V
  • Max. Ohms: 40 megaohm
  • Jaw Capacity: 1.8 in (46 mm)
  • Temp. Range: -58 Degrees to 1832 Degrees F
  • Safety Rating: Cat III 600V
  • Display: LCD
  • Max. AC Volts: 600 V
  • Calibration Frequency: 50 to 60 Hz
  • Diode Test: Yes
  • Includes: Instructions, Soft Carrying Case, Test Leads
  • Frequency Counter: 1 Hz to 4 kHz
  • AC Current Accuracy: +/-2.5%
  • Max. Conductor Size: 750 kcmil or (2) 500 kcmil
  • Data Hold: Yes
  • Operating Temp.: 41 Degrees to 104 Degrees F
  • Calibration Certificate: NIST
  • Peak Hold: Yes
  • Auto Ranging: Auto Ranging
  • Battery Type: 9V
  • Counts: 4,000
  • Manufacturers Warranty Length: 1 yr
  • Thermometer Type: Type K Thermocouple
  • Capacitance: 40
  • Audible Continuity: Yes
  • AC Response: TRMS
  • Auto Power Off: Yes
  • Country of Origin (subject to change): China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1,000, Max. AC Volts 600 V, Max. DC Volts 600 V, Max. Ohms 40 megaohm, Jaw Capacity 1.8 in (46 mm), Temp. Range -58 Degrees to 1832 Degrees F, Counts 4,000, Battery Type 9V, Safety Rating CAT III 600V, Calibration Certificate NIST, AC Response TRMS, Audible Continuity Yes, Diode Test Yes, Capacitance 40, Frequency Counter 1 Hz to 4 kHz, Peak Hold Yes, Display LCD, Includes Instructions, Soft Carrying Case, Test Leads

Reviews of Extech #EX820-NISTL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.