KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp-on Multimeter Kit

EXTECH| Zoro #: G1360125| Mfr #: MA620-K

$199.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mfr. No. EX505 Industrial Grade, CAT IV-600V, 4000 Count Display, Waterproof, Drop Proof, Rugged Multimeter with True RMS Functions, MA620 600A True RMS 6000 Count AC Clamp On MultiMeter with Built In Non Contact AC Voltage Detector, Test Leads and Temperature Probe, Set of Double Molded Professional Test Leads and Magnetic Hanging Strap for The Multimeter, Type K Thermocouple Bead Probe and Type K to Banana Input Adaptor, Soft Carrying Case
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360125 Mfr #: MA620-K
Includes: Mfr. No. EX505 Industrial Grade, CAT IV-600V, 4000 Count Display, Waterproof, Drop Proof, Rugged Multimeter with True RMS Functions, MA620 600A True RMS 6000 Count AC Clamp On MultiMeter with Built In Non Contact AC Voltage Detector, Test Leads and Temperature Probe, Set of Double Molded Professional Test Leads and Magnetic Hanging Strap for The Multimeter, Type K Thermocouple Bead Probe and Type K to Banana Input Adaptor, Soft Carrying CaseCountry of Origin (subject to change): China

Description

DMM and Clamp On Ammeter Kit, Includes EX505 (G0371691) Multimeter, MA620 (G0647543) Clamp-on Ammeter, Test Leads, Type K Thermocouple Temperature Probe with Type K to Banana Input Adaptor, Magnetic Hanging Strap for Multimeter, Carrying Case and Instructions

Reviews