Clock Digital Hygrometer, 23 to 113 F

EXTECH| Zoro #: G0649643| Mfr #: 445706

$49.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Relative Humidity Range: 20 to 90%
Temp. Range (C): -5 Degrees to 45 Degrees
Case Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649643 Mfr #: 445706
Relative Humidity Range: 20 to 90%Temp. Range (C): -5 Degrees to 45 Degrees
Case Material: PlasticMemory: Min/Max
Humidity Accuracy: +/-5%Mounting: Wall or Desk
Display Dimensions: 5" x 3-1/2"Manufacturers Warranty Length: One year
Item: Digital Hygrometer with ClockWidth: 11-8/10"
Celsius Switchable: YesTemp. Accuracy (F): +/-2 Degrees
Application: IndoorDigit Size: 2"
Height: 8-7/10"Temp. Range (F): 23 Degrees to 113 Degrees
Depth: 1"Includes: Stand, (2) AA Batteries
Features: 7.5" x 4.25" display, 5 Selectable LanguagesTemp. Accuracy (C): +/-1 Degrees
Display Type: LCDBattery Type: (2) AA
Country of Origin (subject to change): China

Description

Digital Hygrometer with Clock, Indoor, Wall or Desk Mounting, 23 Degrees to 113 Degrees Temp. Range (F), -5 Degrees to 45 Degrees Temp. Range (C), 20 to 90 Percent Relative Humidity Range, Digit Size 2 In., Celsius Switchable Yes, Battery Type (2) AA, +/-2 Degrees Temp. Accuracy (F), +/-1 Degrees Temp. Accuracy (C), Humidity Accuracy +/-5 Percent, Memory Min/Max, Display Dimensions 5 In. x 3-1/2 In., Display Type LCD, Sensor Length -, Height 8-7/10 In., Width 11-8/10 In., Depth 1 In.

Reviews