Clock Digital Hygrometer, 23 to 122 F

EXTECH| Zoro #: G2192294| Mfr #: CTH10

$149.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Accuracy (F): +/-2 Degrees
Mounting: Wall or Desk
Height: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192294 Mfr #: CTH10
Temp. Accuracy (F): +/-2 DegreesMounting: Wall or Desk
Height: 11-1/2"Temp. Range (C): -5 Degrees to 50 Degrees
Temp. Range (F): 23 Degrees to 122 DegreesDepth: 1-1/4"
Width: 17"Item: Digital Hygrometer with Clock
Application: IndoorCase Material: Plastic
Battery Type: (4) AAIncludes: Stand, (2) AA Batteries
Features: 4.3" Digits, Radio ControlledTemp. Accuracy (C): +/-1 Degrees
Manufacturers Warranty Length: One yearRelative Humidity Range: 20 to 90%
Display Dimensions: 13-1/2" x 8"Digit Size: 4-3/10"
Humidity Accuracy: +/-6%Display Type: LCD
Celsius Switchable: YesCountry of Origin (subject to change): China

Description

Digital Hygrometer with Clock, Indoor, Wall or Desk Mounting, 23 Degrees to 122 Degrees Temp. Range (F), -5 Degrees to 50 Degrees Temp. Range (C), 20 to 90 Percent Relative Humidity Range, Digit Size 4-3/10 In., Celsius Switchable Yes, Battery Type (4) AA, Degree Divisions -, Dew Point Range -, +/-2 Degrees Temp. Accuracy (F), +/-1 Degrees Temp. Accuracy (C), Humidity Accuracy +/-6 Percent, Display Dimensions 13-1/2 In. x 8 In., Display Type LCD, Sensor Length -, Height 11-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews