SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Current Detector, 5-3/4 In. L

EXTECH| Zoro #: G0785312| Mfr #: DA30

$33.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Current DetectorIncludes: (4) LR44 Batteries, Pocket Clip, InstructionsSafety Rating: CAT III 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785312 Mfr #: DA30
Item: Current DetectorIncludes: (4) LR44 Batteries, Pocket Clip, Instructions
Safety Rating: CAT III 600VOn/Off Switch: Yes
Audible Alert: YesLength: 5-3/4"
Switch Type: On/Off with Sensitivity AdjustSpecial Features: Locates Current Flow, Sensitivity Adjustment for Locating Wires, Conduit, Metal Circuit Breaker or Junction Boxes
Indication: Audible/VisualBattery Type: (4) LR44
Voltage Range: 200mA to 1000AManufacturers Warranty Length: 1 yr.
Current Range: 200mA to 1000A ACCountry of Origin (subject to change): China

Description

Current Detector, Voltage Range 200mA to 1000A, Current Range 200mA to 1000A AC, Indication Audible/Visual, Audible Alert Yes, Battery Type (4) LR44, Safety Rating CAT III 600V, On/Off Switch Yes, Length 5-3/4 In., Switch Type On/Off with Sensitivity Adjust, Special Features Locates Current Flow, Sensitivity Adjustment for Locating Wires, Conduit, Metal Circuit Breaker or Junction Boxes, Includes (4) LR44 Batteries, Pocket Clip, Instructions, Manufacturers Warranty Length 1 yr.

Reviews