Current Detector, 7-3/4 In. L

EXTECH| Zoro #: G2351115| Mfr #: DA50

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
On/Off Switch: YesBattery Type: (2) LR44Includes: (2) LR44 Batteries, Instructions
Save 15%. Sign up for Z-mail.


Zoro #: G2351115 Mfr #: DA50
On/Off Switch: YesBattery Type: (2) LR44
Includes: (2) LR44 Batteries, InstructionsLength: 7-3/4" Stored, Ectended to 36"
Audible Alert: YesManufacturers Warranty Length: 1 yr.
Safety Rating: CAT IV 600VItem: Current Detector
Indication: Audible/VisualCurrent Range: 200mA to 1000A AC
Switch Type: On/Off with Sensitivity AdjustSpecial Features: Telescoping Probe Extends to 36"
Country of Origin (subject to change): China


Current Detector, Current Range 200mA to 1000A AC, Indication Audible/Visual, Audible Alert Yes, Battery Type (2) LR44, Safety Rating CAT IV 600V, On/Off Switch Yes, Length 7-3/4 In. Stored, Ectended to 36 In., Switch Type On/Off with Sensitivity Adjust, Special Features Telescoping Probe Extends to 36 In., Includes (2) LR44 Batteries, Instructions, Manufacturers Warranty Length 1 yr.