KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Data Logger, Temperature, -40 to 185 F

EXTECH| Zoro #: G0301253| Mfr #: 42265

$159.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Display and Docking Station
Depth (In.): 2.0
Digital Readout: yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301253 Mfr #: 42265
Includes: Display and Docking StationDepth (In.): 2.0
Digital Readout: yesWidth (In.): 3.8
Time Intervals: 1 sec. to 2 hr., 1 sec. IntervalsManufacturers Warranty Length: 1 year
Temp. Range (F): -40 Degrees to 185 DegreesType: Temperature
Item: Data LoggerSoftware Required: Included
Alarm: High/lowBattery Life: 1 year
Accuracy: +/-1 Degrees FHeight (In.): 4.9
Sample Point Storage: 8 KBCountry of Origin (subject to change): China

Description

Data Logger, Temperature, Temp Range -40 to 185 F, Accuracy +/-1 F, 8000 Sample Point Storage, Digital Readout, 1 Sec to 2 Hr In 1 Sec Intervals Time Intervals, Alarm Hi/Lo Limits, Width 3.8 In, Depth 2.0 In, Height 4.9 In, Included Software Required, Includes Docking Station, Interface Cable, Software, Battery and Instructions

Restrictions and Compliance

*3: Hazardous material

Reviews