- Home
- /
- Test Instruments & Gauges
- /
- Data Collection Products
- /
- Nonelectrical Properties Data Loggers
- /
- Data Logger, Temperature and Humidity
Extech
Data Logger, Temperature and Humidity
- Zoro #: G2081877
- Mfr #: 42270
Tap to zoom
Hover or click to zoom
$121.26
- Promotion Restriction: Not eligible for promotion
- Type: Temperature and Humidity
- Temp. Range (F): -40 Degrees to 185 Degrees F
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $121.26
Extech #42270 Specifications
- Zoro #: G2081877
- Mfr #: 42270
- Promotion Restriction: Not eligible for promotion
- Type: Temperature and Humidity
- Temp. Range (F): -40 Degrees to 185 Degrees F
- Relative Humidity Range: 0 to 100%
- Accuracy: +/-1 Degrees F Temp, +/-5% RH
- Battery Life: 1 yr
- Sample Point Storage: 16 KB
- Time Intervals: 1 sec Intervals, 1 sec to 2 hr
- Width (In.): 2.3 in
- Item: Data Logger
- Height (In.): 3.0 in
- Manufacturers Warranty Length: 1 yr
- Digital Readout: yes
- Alarm: High/low
- Depth (In.): 0.88 in
- Product Type: Data Logger
- Country of Origin (subject to change): China
Description
Data Logger, Temperature and Humidity, Temp. Range (F) -40 Degrees to 185 Degrees , Relative Humidity Range 0 to 100 Percent, Accuracy +/-1 Degrees F Temp, +/-5 Percent RH, Time Intervals 1 sec. Intervals, 1 sec. to 2 hr.
Restrictions and Compliance
- Hazardous material
Reviews of Extech #42270
Explore more
- EXTECH USB Sound Level Datalogger 407760
- EXTECH Data Logger SD700
- EXTECH Data Logger, Temperature, -40 to 158 F, USB TH10
- EXTECH Data Logger, USB Interface, Temp and RH RHT10
- EXTECH 3-Channel Temperature Datalogger SD200-NIST
- EXTECH Air Quality Carbon Dioxide Datalogger CO210
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig 5396-0375
- TRACEABLEONE Data Logger, USB Interface, PK10 6491
- EXTECH Humidity and Temperature Chart Recorder RH520B
- SUPCO 50F To 120F 7 Day Chart, PK60 CR87-9
- TRACEABLEONE Data Logger, USB Interface, PK10 6485
- Extech Nonelectrical Properties Data Loggers