BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Data Logging Sound Level Meter

EXTECH| Zoro #: G0653125| Mfr #: HD600

$559.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI and IEC Type 2Display: 2000 count LCDFrequency Range: 31.5 to 8000 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653125 Mfr #: HD600
Standards: ANSI and IEC Type 2Display: 2000 count LCD
Frequency Range: 31.5 to 8000 HzManufacturers Warranty Length: 1 yr.
Includes: Software, USB Interface Cable, Windscreen, Tripod, 9 V Battery, Carrying Case and InstructionsInterface: Built-in USB
Output Jack: YesItem: Data Logging Sound Level Meter
Resolution: 0.1 dbFrequency Weighting: A and C
Accuracy: +/-1.4dBResponse Time: Fast/Slow
dB Range: 30 to 130Records Up To: 20,000 Records
Country of Origin (subject to change): China

Description

Data Logging Sound Level Meter, 30 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A and C Frequency Weighting, Accuracy +/-1.4dB, Resolution 0.1 dB, Display 2000 Count LCD, Fast/Slow Response Time, Built-in USB Interface, Standards ANSI and IEC Type 2, Records Up To 20,000 Records, Output Jack Yes, Includes Software, USB Interface Cable, Windscreen, Tripod, 9 V Battery, Carrying Case and Instructions, Manufacturers Warranty Length 1 Year

Reviews