SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Clamp Meter, 2000A

EXTECH| Zoro #: G2140616| Mfr #: 380926

$279.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Auto Power Off: YesJaw Capacity: 2"Calibration Frequency: 50 to 60 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140616 Mfr #: 380926
Auto Power Off: YesJaw Capacity: 2"
Calibration Frequency: 50 to 60 HzCapacitance: 10pF to 50uF
Auto Ranging: YesClamp Meter Jaw Style: Clamp On
Max. DC Volts: 1000Max. AC Volts: 1000
Data Hold: YesMax. DC Amps: 2000
Counts: 5000AC Response: TRMS
Safety Rating: CAT IV 600VItem: Clamp Meter
Audible Continuity: YesBattery Type: 9V
Max. Conductor Size: 200MCM or (2) 500MCMAC Current Accuracy: +/-2.0% + 5 Digits
Includes: Built In Stand, Test Leads, Battery, InstructionsSpecial Features: Duty Cycle Function, Push Button Zero Adjust Improves DC Accuracy
Display: BacklitMax. Ohms: 40 megohm
Digital/Analog: DigitalManufacturers Warranty Length: 1 yr.
Diode Test: YesMax. AC Amps: 2000
Frequency Counter: 1 Hz to 100 kHzOperating Temp.: 32 Degrees to 122 Degrees F
Country of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2000, Max. DC Amps 2000, Max. AC Volts 1000, Max. DC Volts 1000, Max. Ohms 40 megohm, Jaw Capacity 2 In., Counts 5000, Battery Type 9V, Safety Rating CAT IV 600V, AC Response TRMS, Audible Continuity Yes, Diode Test Yes, Capacitance 10pF to 50uF, Frequency Counter 1 Hz to 100 kHz, Display Backlit, Includes Built In Stand, Test Leads, Battery, Instructions

Reviews