Digital Clamp Meter, 400A, TRMS

EXTECH| Zoro #: G0757617| Mfr #: 380947

$299.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Clamp Meter Jaw Style: Clamp On
Operating Temp.: 4 Degrees to 122 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757617 Mfr #: 380947
Display: LCDClamp Meter Jaw Style: Clamp On
Operating Temp.: 4 Degrees to 122 Degrees FCounts: 4000
Bar Graph: YesSafety Rating: CAT III 300V
Item: Clamp MeterData Hold: Yes
Jaw Capacity: 15/16"Frequency Counter: 1 Hz to 10 kHz
Auto Ranging: YesMax. AC Amps: 400
Battery Type: AAIncludes: Wrist Strap, Batteries, Carrying Case, Instructions
Calibration Frequency: 50 to 60 HzManufacturers Warranty Length: 1 yr.
AC Response: TRMSMax. DC Amps: 400
AC Current Accuracy: +/-2.0% + 5 DigitsDigital/Analog: Digital
Special Features: Frequency Measurement Through Clamp JawsMemory: Max/Min
Country of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. DC Amps 400, Jaw Capacity 15/16 In., Counts 4000, Battery Type AA, Safety Rating CAT III 300V, AC Response TRMS, Frequency Counter 1 Hz to 10 kHz, Memory Max/Min, Bar Graph Yes, Display LCD, Includes Wrist Strap, Batteries, Carrying Case, Instructions

Reviews