KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Multimeter, 1000V, 20A, 40 MOhms

EXTECH| Zoro #: G2019753| Mfr #: EX540

$299.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit LCD
Special Features: Waterproof to IP67, Data Logging with Wireless PC Interface, 1000V input protection on all inputs, dual sensitivity frequency functions, 2.8V diode open circuit voltage
Auto Power Off: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019753 Mfr #: EX540
Display: Backlit LCDSpecial Features: Waterproof to IP67, Data Logging with Wireless PC Interface, 1000V input protection on all inputs, dual sensitivity frequency functions, 2.8V diode open circuit voltage
Auto Power Off: YesInstrument Counts: 40,000
Duty Cycle: 0.10 to 99.90%Calibration Certificate Included: No
Instrument Safety Rating: CAT IV 600V, CAT III 1000VMultimeter Style: Full Size - Advanced Features - Harsh Environment
Bar Graph: YesTemp. Range: -50 Degrees to 1382 Degrees F
Item: Digital MultimeterMax. AC Volts: 1000
Capacitance Range: 1 pF to 40 mFData Hold: Yes
Min./Max. Memory: yesAuto Ranging: Yes
Max. AC Amps: 20Series: EXTECH (R) EX540
Battery Type: 9V AlkalineIncludes: Test Leads, Magnetic Hanging Strap, Type K Bead Temp Probe, Remote Receiver with USB Cable, Software, Carrying Case, Battery, Instructions
Max. DC Volts: 1000Diode Test: Yes
Peak Hold: YesAudible Continuity: Yes
Data Logging: YesBasic DC Accuracy: +/-0.06% of Reading + 2 Digits
Manufacturers Warranty Length: 3 yr.AC Response: TRMS
Max. DC Amps: 20Max. Ohms: 40 megohm
Standards: CE, CUL, USInterface: Wireless USB
Instrument Frequency Counter Range: 0.001 Hz to 100 MHzCountry of Origin (subject to change): China

Description

Digital Multimeter, Full Size - Advanced Features - Harsh Environment, 40,000 Instrument Counts, Basic DC Accuracy +/-0.06 Percent of Reading + 2 Digits, CAT IV 600V, CAT III 1000V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 20, Max. DC Amps 20, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 100 MHz, Capacitance Range 1 pF to 40 mF, Temp. Range -50 Degrees to 1382 Degrees F, Duty Cycle 0.10 to 99.90 Percent, Display Backlit LCD

Reviews