SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Multimeter, 1000V, 20A, 40 MOhms

EXTECH| Zoro #: G1822493| Mfr #: EX570

$202.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Data Logging: NoMin./Max. Memory: yesDisplay: Backlit LCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822493 Mfr #: EX570
Data Logging: NoMin./Max. Memory: yes
Display: Backlit LCDMax. AC Volts: 1000
Peak Hold: YesCapacitance Range: 1 pF to 10,000 uF
Manufacturers Warranty Length: 3 yr.Calibration Certificate Included: No
Instrument Counts: 40,000Instrument Frequency Counter Range: 0.001 Hz to 40 MHz
Audible Continuity: YesData Hold: Yes
Duty Cycle: 0.01 to 99.99%Diode Test: Yes
Item: Digital MultimeterAuto Power Off: Yes
Series: EXTECH (R) EX570Instrument Safety Rating: CAT IV 600V, CAT III 1000V
Max. DC Amps: 20Standards: CE
AC Response: TRMSIncludes: Test Leads, Magnetic Hanging Strap, Type K Bead Temp Probe, Carrying Case, Battery, Instructions
Auto Ranging: YesBar Graph: Yes
Max. DC Volts: 1000Interface: None
Multimeter Style: Full Size - Advanced Features - Harsh EnvironmentSpecial Features: Water Resistant to IP64, Built In Infrared Thermometer, 1000V input protection on all inputs, 2.8V diode open circuit voltage, store/recall 3 measurements
Temp. Range: -50 Degrees to 1382 Degrees FBattery Type: 9V Alkaline
Basic DC Accuracy: +/-0.06% of Reading + 2 DigitsMax. AC Amps: 20
Max. Ohms: 40 megohmCountry of Origin (subject to change): China

Description

Digital Multimeter, Full Size - Advanced Features - Harsh Environment, 40,000 Instrument Counts, Basic DC Accuracy +/-0.06 Percent of Reading + 2 Digits, CAT IV 600V, CAT III 1000V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 20, Max. DC Amps 20, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 40 MHz, Capacitance Range 1 pF to 10,000 uF, Temp. Range -50 Degrees to 1382 Degrees F, Duty Cycle 0.01 to 99.99 Percent, Display Backlit LCD

Reviews