SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Multimeter, 20A, 1000V

EXTECH| Zoro #: G0560612| Mfr #: EX520

$179.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Instrument Frequency Counter Range: 0.001 Hz to 40 MHzIncludes: Test Leads, Magnetic Hanging Strap, Temperature Probe, Battery, Case, InstructionsAC Response: TRMS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560612 Mfr #: EX520
Instrument Frequency Counter Range: 0.001 Hz to 40 MHzIncludes: Test Leads, Magnetic Hanging Strap, Temperature Probe, Battery, Case, Instructions
AC Response: TRMSInstrument Safety Rating: CAT IV 600V, CAT III 1000V
Auto Ranging: YesBar Graph: Yes
Standards: CE, CUL, USMax. Ohms: 40 megohm
Temp. Range: -50 Degrees to 1382 Degrees FCapacitance Range: 10 pF to 1000 uF
Min./Max. Memory: yesDisplay: Backlit LCD with Bargraph
Basic DC Accuracy: +/-0.09% of Reading + 2 DigitsBattery Type: 9V Alkaline
Audible Continuity: YesCalibration Certificate Included: No
Instrument Counts: 6000Peak Hold: Yes
Max. AC Amps: 20Data Hold: Yes
Item: Digital MultimeterMultimeter Style: Full Size - General Features
Max. AC Volts: 1000Max. DC Amps: 20
Diode Test: YesMax. DC Volts: 1000
Interface: NoneSpecial Features: Waterproof to IP67, drop proof to 6 feet, 1000V input protection on all inputs, dual sensitivity frequency functions, 2.8V diode open circuit voltage
Duty Cycle: 0.10 to 99.90%Series: EXTECH (R) EX520
Auto Power Off: YesManufacturers Warranty Length: 3 yr.
Data Logging: NoCountry of Origin (subject to change): China

Description

Digital Multimeter, Full Size - General Features, 6000 Instrument Counts, Basic DC Accuracy +/-0.09 Percent of Reading + 2 Digits, CAT IV 600V, CAT III 1000V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 20, Max. DC Amps 20, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 40 MHz, Capacitance Range 10 pF to 1000 uF, Temp. Range -50 Degrees to 1382 Degrees F, Duty Cycle 0.10 to 99.90 Percent, Display Backlit LCD with Bargraph, Bar Graph Yes

Reviews