KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Multimeter, 600V, 10A, 2 MOhms

EXTECH| Zoro #: G1180085| Mfr #: MN26T

$44.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: LCD
Special Features: Overload Protection and Indication
Auto Power Off: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180085 Mfr #: MN26T
Display: LCDSpecial Features: Overload Protection and Indication
Auto Power Off: YesInstrument Counts: 4000
Duty Cycle: 0.10 to 99.90%Calibration Certificate Included: No
Instrument Safety Rating: CAT II 600VMultimeter Style: Compact - Basic Features
Bar Graph: NoTemp. Range: 0 Degrees to 1400 Degrees F
Item: Digital MultimeterMax. AC Volts: 600
Capacitance Range: 1 pF to 200 uFData Hold: Yes
Min./Max. Memory: NoAuto Ranging: Yes
Max. AC Amps: 10Series: EXTECH (R) MN26T
Battery Type: AAA AlkalineIncludes: Holster with Stand,Type K Bead Temperature Probe, Batteries, Test Leads, Instructions
Max. DC Volts: 600Diode Test: Yes
Peak Hold: NoAudible Continuity: Yes
Data Logging: NoBasic DC Accuracy: +/-1.00% of Reading + 2 Digit
Manufacturers Warranty Length: 1 yr.AC Response: Average
Max. DC Amps: 10Max. Ohms: 40 megohm
Standards: CE, CUL, USInterface: None
Instrument Frequency Counter Range: 0.001 Hz to 10 MHzCountry of Origin (subject to change): China

Description

Digital Multimeter, Compact - Basic Features, 4000 Instrument Counts, Basic DC Accuracy +/-1.00 Percent of Reading + 2 Digit, CAT II 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 10 MHz, Capacitance Range 1 pF to 200 uF, Temp. Range 0 Degrees to 1400 Degrees F, Duty Cycle 0.10 to 99.90 Percent, Display LCD, Bar Graph No, Min./Max. Memory No, Data Logging No

Reviews