Digital Multimeter, 600V, 10A, 40 MOhms

EXTECH| Zoro #: G1633003| Mfr #: MN47

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Non Contact Voltage Detector, Relative Mode
Min./Max. Memory: No
Instrument Frequency Counter Range: 0.001 Hz to 5 MHz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633003 Mfr #: MN47
Special Features: Non Contact Voltage Detector, Relative ModeMin./Max. Memory: No
Instrument Frequency Counter Range: 0.001 Hz to 5 MHzInstrument Counts: 4000
Includes: Test Leads, Type K Bead Wire Temperature Probe, Battery, Carrying Case, InstructionsData Logging: No
Diode Test: YesDisplay: LCD
Interface: NoneMax. DC Volts: 600
AC Response: AverageMax. AC Volts: 600
Calibration Certificate Included: NoMultimeter Style: Compact - Basic Features
Peak Hold: NoData Hold: Yes
Duty Cycle: 0.10 to 99.90%Basic DC Accuracy: +/-1.20% of Reading + 2 Digits
Manufacturers Warranty Length: 1 yr.Auto Ranging: Yes
Temp. Range: -4 Degrees to 1400 Degrees FAudible Continuity: Yes
Series: EXTECH (R) MN47Capacitance Range: 1 pF to 100 uF
Max. Ohms: 40 megohmStandards: CE
Auto Power Off: YesBar Graph: No
Max. AC Amps: 10Max. DC Amps: 10
Item: Digital MultimeterInstrument Safety Rating: CAT III 600V
Battery Type: 9V AlkalineCountry of Origin (subject to change): China

Description

Digital Multimeter, Compact - Basic Features, 4000 Instrument Counts, Basic DC Accuracy +/-1.20 Percent of Reading + 2 Digits, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 5 MHz, Capacitance Range 1 pF to 100 uF, Temp. Range -4 Degrees to 1400 Degrees F, Duty Cycle 0.10 to 99.90 Percent, Display LCD, Bar Graph No, Min./Max. Memory No, Data Logging No

Reviews