PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Digital Multimeter, 600V, 2 MOhms

EXTECH| Zoro #: G0464046| Mfr #: MN42

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464046 Mfr #: MN42
Data Logging: NoAudible Continuity: Yes
Manufacturers Warranty Length: 1 yr.Min./Max. Memory: No
Bar Graph: NoInterface: None
AC Response: AverageDiode Test: Yes
Calibration Certificate Included: NoItem: Digital Multimeter
Special Features: Non Contact Voltage Detector, 1.5V and 9V Battery TestsIncludes: Test Leads, Battery, Carrying Case, Instructions
Data Hold: NoInstrument Safety Rating: CAT III 600V
Series: EXTECH (R) MN42Instrument Counts: 2000
Display: LCDMultimeter Style: Compact - Basic Features
Auto Ranging: NoMax. Ohms: 2 megohm
Temp. Range: No TempMax. DC Amps: 10
Max. DC Volts: 600Battery Type: 9V Alkaline
Max. AC Volts: 600Basic DC Accuracy: +/-0.50% of Reading + 2 Digits
Standards: CEAuto Power Off: No
Country of Origin (subject to change): China

Product Description

Digital Multimeter, Compact - Basic Features, 2000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading + 2 Digits, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 2 megohm, Temp. Range No Temp, Display LCD, Bar Graph No , Min./Max. Memory No, Data Logging No, Calibration Certificate Included No, Includes Test Leads, Battery, Carrying Case, Instructions, Manufacturers Warranty Length 1 yr.

Product Reviews