KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Multimeter, 750V, 20A, 40 MOhms

EXTECH| Zoro #: G1162113| Mfr #: EX470

$149.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Backlit LCD
Special Features: Built-in IR Thermometer, low current down to 0.1uA, Input fuse protection and mis-connection warnings, Capacitance, Frequency Measurement
Auto Power Off: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162113 Mfr #: EX470
Display: Backlit LCDSpecial Features: Built-in IR Thermometer, low current down to 0.1uA, Input fuse protection and mis-connection warnings, Capacitance, Frequency Measurement
Auto Power Off: YesInstrument Counts: 4000
Duty Cycle: 0.10 to 99.90%Calibration Certificate Included: No
Instrument Safety Rating: CAT III 600VMultimeter Style: Full Size - Basic Features
Bar Graph: NoTemp. Range: -4 Degrees to 1382 Degrees F
Item: Digital MultimeterMax. AC Volts: 750
Capacitance Range: 10 pF to 100 uFData Hold: Yes
Min./Max. Memory: NoAuto Ranging: Yes
Max. AC Amps: 20Series: EXTECH (R) EX470
Battery Type: 9V AlkalineIncludes: Test Leads, Multi-Position Tilt Stand, Magnetic Hanging Strap, Holster, K-Type Temp Probe, Battery and Instructions
Max. DC Volts: 1000Diode Test: Yes
Peak Hold: NoAudible Continuity: Yes
Data Logging: NoBasic DC Accuracy: +/-0.30% of Reading + 2 Digits
Manufacturers Warranty Length: 3 yr.AC Response: TRMS
Max. DC Amps: 20Max. Ohms: 40 megohm
Standards: CE, CUL, USInterface: None
Instrument Frequency Counter Range: 0.001 Hz to 10 MHzCountry of Origin (subject to change): China

Description

Digital Multimeter, Full Size - Basic Features, 4000 Instrument Counts, Basic DC Accuracy +/-0.30 Percent of Reading + 2 Digits, CAT III 600V, Max. AC Volts 750, Max. DC Volts 1000, Max. AC Amps 20, Max. DC Amps 20, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 10 MHz, Capacitance Range 10 pF to 100 uF, Temp. Range -4 Degrees to 1382 Degrees F, Duty Cycle 0.10 to 99.90 Percent, Display Backlit LCD, Bar Graph No, Min./Max. Memory No, Data Logging No

Reviews