DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Digital Pocket Thermometer, 4-1/2 In. L

EXTECH| Zoro #: G0815692| Mfr #: 39272

$41.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Detents at 45 Degrees , 90 Degrees , 135 Degrees and 180 Degrees , Fast Response, Min/Max Recordings, Large LCD Display
Manufacturers Warranty Length: 1 yr.
Temp. Range (F): -58 to 572 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815692 Mfr #: 39272
Features: Detents at 45 Degrees , 90 Degrees , 135 Degrees and 180 Degrees , Fast Response, Min/Max Recordings, Large LCD DisplayManufacturers Warranty Length: 1 yr.
Temp. Range (F): -58 to 572 Degrees FBattery Type: AAA
Stem Length: 4-1/2"Includes: Wrist Strap, Battery
Display: 3 Digit LCDTemp. Range (C): -50 to 300 Degrees C
Standards: CEAuto Power Off: Yes
Accuracy: +/-1.8 Degrees F, 1 Degrees CItem: Digital Pocket Thermometer
Case Material: PlasticStem Material: Stainless Steel
Data Hold: YesResolution: 0.1 Degrees /1 Degrees
Country of Origin (subject to change): China

Description

Digital Pocket Thermometer, Temp. Range (F) -58 to 572 Degrees F, Temp. Range (C) -50 to 300 Degrees C, Stem Length 4-1/2 In., Accuracy +/-1.8 Degrees F, 1 Degrees C, Standards CE, Battery Type AAA, Resolution 0.1 Degrees /1 Degrees , Display 3 Digit LCD, Stem Material Stainless Steel, Case Material Plastic, Features Detents at 45 Degrees , 90 Degrees , 135 Degrees and 180 Degrees , Fast Response, Min/Max Recordings, Large LCD Display, Auto Power Off Yes, Data Hold Yes

Reviews