KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dosimeter, Noise

EXTECH| Zoro #: G2376105| Mfr #: 407355

$699.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: 4000 Count LCD
Includes: Belt Clip, Clip-on Microphone, 4 AAA Batteries, Screwdriver, Case, Software, Cables and Instructions
Accuracy: +/-1.5 dB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2376105 Mfr #: 407355
Display: 4000 Count LCDIncludes: Belt Clip, Clip-on Microphone, 4 AAA Batteries, Screwdriver, Case, Software, Cables and Instructions
Accuracy: +/-1.5 dBFrequency Range: 31.5 to 8000 Hz
Criteria Levels: 80, 84, 85 or 90 dBResponse Time: Fast/Slow
Manufacturers Warranty Length: 1 YEARItem: Noise Dosimeter
Interface: RS-232Frequency Weighting: A
Resolution: 0.1 dBThreshold Level: 70 to 90 dB
dB Range: 70 to 140Country of Origin (subject to change): Taiwan, Province of China

Description

Noise Dosimeter, 70 to 140 dB Range, A Frequency Weighting, Accuracy +/-1.5 dB, Resolution 0.1 dB, Display 4000 Count LCD, Fast/Slow Response Time, RS-232 Interface, Includes Belt Clip, Clip-on Microphone, 4 AAA Batteries, Screwdriver, Case, Software, Cables and Instructions, Manufacturers Warranty Length 1 Year

Reviews