KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dual Range AC Voltage Detector

EXTECH| Zoro #: G1335914| Mfr #: DV25

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight: Yes
Indication: Audible/Visual
Battery Type: AAA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335914 Mfr #: DV25
Flashlight: YesIndication: Audible/Visual
Battery Type: AAAIncludes: Batteries and Instructions
Voltage Range: 24 to 1000VAC, 100 to 1000VACLength: 6-1/4"
Diameter: 1"Audible Alert: Yes
Manufacturers Warranty Length: 1 yr.Operating Temp.: 32 Degrees to 122 Degrees F
Item: Dual Range AC Voltage DetectorOn/Off Switch: No
Safety Rating: CAT IV 1000VSwitch Type: Button for Range Selection
Special Features: Built-in FlashlightCountry of Origin (subject to change): China

Description

Dual Range AC Voltage Detector, Voltage Range 24 to 1000VAC, 100 to 1000VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type AAA, Safety Rating CAT IV 1000V, Flashlight Yes, On/Off Switch No, Length 6-1/4 In., Diameter 1 In., Switch Type Button for Range Selection, Special Features Built-in Flashlight, Operating Temp. 32 Degrees to 122 Degrees F, Includes Batteries and Instructions, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews