Electrode, Concrete pH, For 4TXH2

EXTECH| Zoro #: G0606444| Mfr #: PH155

$64.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Diameter: 16mmLength: 38mmSub-Category: Electrodes: pH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606444 Mfr #: PH155
Diameter: 16mmLength: 38mm
Sub-Category: Electrodes: pHShelf Life: 1 year
Tip Shape: FlatOperating Temp. Range: 32 to 122 Degrees F
Body Material: PolycarbonateConnector: Proprietary
Item: ElectrodeIncludes: Cap
Manufacturers Warranty Length: 6 monthspH Range: 0 to 14
Country of Origin (subject to change): Taiwan, Province of China

Description

Electrode, Testing Parameter Concrete, pH Range 0 to 14, Tip Shape Flat, Operating Temp. Range 32 to 122 Degrees F, Body Material Polycarbonate, Diameter 16mm, Length 38mm, Connector Proprietary, Temp. Sensor -5 Degrees to 90 Degrees C, For Use With Extech PH150-C Concrete Meter, Shelf Life 1 Year, Recommended Use Concrete, Includes Cap, Manufacturers Warranty Length 6 Months

Reviews